Vertical Hot Water Set
Vertical Hot Water Set. Worthington D-Line pump. Model D1012, Size 3 in. x 1.5 in. x 10 in., S/N 865875, material 312-8. Max pressure 275 psi at 100° F, Impeller dia. 9.3 in., 5 hp, 460 V, 1,755 rpm, 2 in. Steam valve, marketing Model RBJJ. Overall dimensions 81 in. L x 35 in. W x 85 in. H. XM
Product Details
- Stock No: 35.JMB527a
- Manufacturer: Not Specified
- Model: D1012
- Serial Number: 865875