Vertical Hot Water Set

Vertical Hot Water Set

Vertical Hot Water Set. Worthington D-Line pump. Model D1012. S/N 8917-36B. Size 3 in. x 1.5 in. x 10 in. Material 312-8. MAWP: 275 psi @ 100 °F. Impeller dia: 9.3 in. Motor: 5 hp 230/460 V, 1,755 rpm, 2 in. Steam valve. Overall dimensions: 84 in. L x 28 in. W x 87 in. H.

Product Details

  • Stock No: JMB537
  • Manufacturer: Not Specified

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vertical Hot Water Set
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed