- Product Details
Vertical Lift Incline Conveyor
Vertical Lift Incline Conveyor. Maximum aperture/clearance above belt: 16-1/2 in. W x 4 in. H. Baldor Washdown Duty Motor, 1/2 hp, 1725 rpm, 208/460 V, 1.6/0.8 amps, 60 Hz, 3 phase. Dayton Motor Drive, 60:1 ratio, 28.75 rpm (final). Inlets: (1) 32 in. W x 12 in. H in-feed hopper. Overall dimensions: 17 ft. L x 36 in. W x 43 in. H.
Product Details
- Stock No: DSBI127.3
- Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!