- Product Details
Vertical Single Shell Mix & Blend Tank- 5,000 Gallon
Vertical Single Shell Mix & Blend Tank- 5000 Gallon. Inlets/outlets: (3) 3 in., (1) 2 in., (1) 1-1/2 in. Manway: 19 in. dia. Inside dimensions: 8 ft 11 in. dia x 146 in. H. Louis Allis Pacemaker motor: 10 hp, 1725 rpm, 230/460 V, 24.2/12.2 amps, 60 Hz, 3 phase. Power transmission worm gear motor. Ratio: 54.6. Output torque: 16,740 lb ft. Final speed: 32 rpm. Overall dimensions: 9 ft dia x 17 ft. 9 in. H.
Product Details
- Stock No: NPPC2201.26
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!