Viatec Perma-San Single Shell Stainless Steel Tanks- 500 Gallon

Viatec Perma-San Single Shell Stainless Steel Tanks- 500 Gallon

Viatec Perma-San Single Shell Stainless Steel Tanks- 503 Gallon. Model: 503-OVC. S/N's: 76093-3-1, 76093-3-2 *, and 76093-3-4. Propeller dimensions: 8 in. diameter. Clamp on lid with (8) hinged clamps. Tank inlets: 3 in. 'S' line, 3 in. threaded male. Tank discharge: 2 in. 'S' line. Overall dimensions: 68 in. diameter x 66 in. H.

Product Details

  • Stock No: BIIR7008.
  • Manufacturer: Viatec Perma-San
  • Model: 503-OVC
  • Serial Number: 76093-3-1, 76093-3-2 * and 76093-3-4

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Viatec Perma-San Single Shell Stainless Steel Tanks- 500 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed