Vibrating Conveyor
Vibrating Conveyor
Vibrating Conveyor. US Electric Motor, 230/460 volt, 3.6/1.8 amps, 3ph, 60 hz. Dimensions of upper pan: 21 1/2 in. W, 58 in. L, 3 in. H. Dimensions of lower pan: 25 in. W, 69-½ in. L, 3 in. H. (4) Legs 6 -½ in. H. Overall dimensions: 31 in. W, 72 in. L, 53-½ in. H.
Product Details
- Product ID: 3858
- Stock No: OI110
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Vibrating Conveyor. US Electric Motor, 230/460 volt, 3.6/1.8 amps, 3ph, 60 hz. Dimensions of upper pan: 21 1/2 in. W, 58 in. L, 3 in. H. Dimensions of lower pan: 25 in. W, 69-½ in. L, 3 in. H. (4) Legs 6 -½ in. H. Overall dimensions: 31 in. W, 72 in. L, 53-½ in. H.
- manufacturer: Not Specified
- name: Vibrating Conveyor
- product_id: 3858
- stock_no: OI110
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.