Vibrating Sifter- 30 in.
Vibrating Sifter- 30 in. The sifter consists of (2) stainless steel sifting decks and uses a 100-mesh screen for overs and fine product separation. Baldor Industrial Motor, 1/2 hp, 1140 rpm, 230/460 V, 2.0/1.0 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. port, (1) 8 in. dia. port. Outlets: (2) 6 in. dia. discharge. Overall dimensions: 43-1/2 in. dia. x 33 in. H.
Product Details
- Stock No: DCBJ756.3a