- Product Details
Viking HV2657 Positive Displacement Gear Pump (1 HP)
Viking HV2657 Positive Displacement Gear Pump. Model: HV2657. Serial No:10198786. Inlet/Outlet: (2) 2 in. FNPT. Baldor Reliance Motor: HP: 1, RPM: 1750, Frame: 56C, Volts: 90.
Product Details
- Stock No: NMD02D
- Manufacturer: Viking
- Model: HV2657
- Serial Number: 10198786
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor Reliance
- Motor Horsepower(HP): 1
- Motor RPM: 1,750
- Motor Voltage: 90
- Motor Amps: 10
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Motor Frame Size: 56C
Dimensions:
- Length (Inches): 32
- Width (Inches): 12
- Height (Inches): 12
- Weight (LBS): 150
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: No
- Previously Used With: Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!