- Product Details
Vilter 2318J Solenoid Coil (120V)
Vilter 2318J Coil Replacement for Vilter oil unloading valve. 120 Volts, 50-60Hz. three-way valve.
Product Details
- Stock No: MGS76
- Manufacturer: Vilter
- Model: 2318J
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 3
- Width (Inches): 3
- Height (Inches): 3
- Weight (LBS): 2
- # of Pieces for Shipping: 3
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!