Vilter 440 8-Cylinder Reciprocating Compressor - 100 HP

Vilter 440 8-Cylinder Reciprocating Compressor - 100 HP

Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Model: 448. Serial: 16010ASRC. Marathon electric motor: 100 HP, 230/460V, 1780 RPM, 60 Hz, 3-phase, 404T frame (also rated for 50 Hz, 75 HP, 190/380V. Overall dimensions: 6.5 ft. L x 4 ft. 2 in. W x 5 ft. H.

Product Details

  • Product ID: 13543
  • Stock No: NMCC198
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 16010ASRC

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: Vilter
  • 03_compressor_model__: 448
  • 03_compressor_serial_: 16010ASRC
  • 03_compressor_type: Reciprocating
  • 03_micro_control_panel_inlclu: No
  • 03_motor_starter_included: No
  • 03_oil_separator_included: No
  • 03_package_included: Yes
  • 03_package_manufacturer: Vilter
  • 03_reciprocating_cylinders: 8
  • 03_reciprocating_type: Belt
  • 03_stage_type: High Stage
  • ammonia_r717__nh3_compatable: Yes
  • description: Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Model: 448. Serial: 16010ASRC. Marathon electric motor: 100 HP, 230/460V, 1780 RPM, 60 Hz, 3-phase, 404T frame (also rated for 50 Hz, 75 HP, 190/380V. Overall dimensions: 6.5 ft. L x 4 ft. 2 in. W x 5 ft. H.
  • halocarbon_freon__r22_compatab: Yes
  • height_inches: 60
  • length_inches: 78
  • manufacturer: Vilter
  • model: 448
  • motor_frame_size: 404T
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 100
  • motor_included_yesno: yes
  • motor_manufacturer: Marathon
  • motor_phases: 3
  • motor_rpm: 1780
  • motor_voltage: 230/460
  • name: Vilter 440 8-Cylinder Reciprocating Compressor - 100 HP
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13543
  • serial_number: 16010ASRC
  • stock_no: NMCC198
  • width_inches: 50

Vilter 440 8-Cylinder Reciprocating Compressor - 100 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed