Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)
Used Vilter 440 Series Reciprocating Compressor. Model: 448. Serial 22903. Order: F-27760. Size: A12K448. Number of cylinders: 8. Displacement: 182 CFM. Nominal ratings: 94 TR at +20F / +95F (R-22 freon); 93 TR at +20F / +95F (R-717 ammonia). Motor: 125 HP, 1780 RPM, 460V, 3-phase, 60 Hz. Compressor weight: 3400 lbs. Ports (suction/discharge): 4 in. / 3 in. Previously used with ammonia refrigerant.
Product Details
- Stock No: DBPC042
- Manufacturer: Vilter
- Model: 448
- Serial Number: 22903
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448
- Compressor SN: 22903
- Compressor Max Speed (RPM): 1,200
- Compressor Volume Ratio: 12:1
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- # Motors: 1
- Motor Manufacturer: Pace Maker
- Motor Horsepower(HP): 125
- Motor RPM: 1780
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Weight (LBS): 3400
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!