Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Model: 448. Serial: 06K448B. WEG electric motor: 100 HP, 230/460V, 1780 RPM, 60 Hz, 3-phase, 404T/5T fRam Industriese (also rated for 50 Hz). Overall dimensions: 6.5 ft. L x 4 ft. 2 in. W x 5 ft. H.

Product Details

  • Stock No: NMCC196
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 06K448B
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor SN: 06K448B
  • Compressor Max Speed (RPM): 1,200
  • Compressor Volume Ratio: 12:1
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 100
  • Motor RPM: 1780
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T/5T

Dimensions:

  • Length (Inches): 78
  • Width (Inches): 50
  • Height (Inches): 60

Additional Product Details

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed