- Product Details
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)
Vilter 448 8-Cylinder Reciprocating Compressor. Model 448R, Serial No: 19909 AS, High Side Design Press: 320, Low Side Design Press PSIG: 162. Number of Cylinders: 8. Compressor has been The Compressor has been freshly painted. Total hours 64604.08 reading on the hour meter. Weg Motor Nema Premium - PH: 3, HP: 100(75), FR: 404/5T, HZ: 60, Sf: 1.15, Volts: 460, AMPS: 113, RPM: 1780, Nema Nom. Eff: 95.4, Code: G, Des: B, P.F: 0.87, Duty: Cont.
Product Details
- Stock No: PEPB01
- Manufacturer: Vilter
- Model: 448
- Serial Number: 19909 AS
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448R
- Compressor SN: 19909 AS
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 309
- Compressor Run Time Hours: 64,604.08
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Square D
- Motor Starter Type: Hard Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 100
- Motor RPM: 1,780
- Motor Voltage: 460
- Motor Amps: 113
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404/5T
Dimensions:
- Length (Inches): 91
- Width (Inches): 55
- Height (Inches): 92
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Teir 1 Soda Company
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!