- Product Details
Vilter 448 8-Cylinder Reciprocating Compressor Package (75 HP 230/460 V, Belt Driven)
Vilter 448 8-Cylinder Reciprocating Compressor. The compressor is missing the data plate. The number of cylinders is 8. Voltage: 115V, Previous Refrigerant: Ammonia. Compressor Cylinder Quantity: 8. Displacement @ Max RPM(CFM): 209. Maximum RPM: 1200. Bore & Stroke(in): 114x89. Displacement (M3hr): 309. Total Weight less motor: 3400 LBS. Induction Motor: Frame: 405T, HP: 75, Hz: 60, Volts: 230/460, RPM: 1175, PH: 3. Motor plate is not visible.
Product Details
- Stock No: HSR04
- Manufacturer: Vilter
- Model: 448
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 309
- Compressor Volume Ratio: 12:1
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 75
- Motor RPM: 1,175
- Motor Voltage: 230/460
- Motor Amps: 184/92
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405T
Dimensions:
- Length (Inches): 76
- Width (Inches): 56
- Height (Inches): 39
- Weight (LBS): 3,400
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Ice Plant
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!