Vilter 4516XL Bare 16-Cylinder Reciprocating Compressor (Direct Drive Driven)
Used Vilter 4516XL 16-Cylinder Reciprocating Compressor. Model: 4516. Serial: 48452. Size: A11K4516XLD. Order: H-83354-2. Refrigerant: ammonia. Overall dimensions: 6.5 ft. L x 3.5 ft. W x 5 ft. H.
Product Details
- Stock No: NMCC192
- Manufacturer: Vilter
- Model: 4516XL
- Serial Number: 48452
- Compressor Type: Reciprocating
- Package Included? No
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 16
- Reciprocating Type: Direct Drive
- # Compressors in Package: 1
- Compressor Model: 4516-XL
- Compressor SN: 48452
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 78
- Width (Inches): 42
- Height (Inches): 60