Vilter 458 8 Cylinder Reciprocating Compressor Package (1-150 HP 460 V, Belt Driven)
Vilter 458 8-Cylinder Reciprocating Compressor. Serial No: 60729, Order No: E-53667, Size: A12K458B, Refrigerant: Ammo, Compressor Frame Hydrostatic Test (Psig): High Side: 525, Low Side: 375. Number of Cylinders: 8. Belt Driven. Maximum RPM: 1200. Lincoln Industrial Motor - HP: 150, RPM: 1785, Volts: 460. Motor Data Plate is not readable. Bros Co Industrial Control Panel: Serial No: 9412-C, Max HP: 150, Volts: 460, PH: 3, Hz: 60.
Product Details
- Stock No: PEPB09
- Manufacturer: Vilter
- Model: 458
- Serial Number: 60729
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: A12K458B
- Compressor SN: 60729
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 525
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Mojonnier Bros
- Motor Starter Type: Hard Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 150
- Motor RPM: 1,785
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 90
- Width (Inches): 65
- Height (Inches): 64
- Weight (LBS): 3,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Teir 1 Soda Company
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!