Vilter 458 Reciprocating Compressor

Vilter 458 Reciprocating Compressor

Used Vilter 458 Reciprocating Compressor. Compressor nameplate missing. Number of cylinders: 8. Lincoln electric motor: 150 HP, 460V, 1175 RPM, 60 Hz, 3-phase, 445TS frame. Previously run on ammonia refrigerant, removed running.

Product Details

  • Product ID: 13669
  • Stock No: BRCA03
  • Manufacturer: Vilter
  • Model: 458

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter 458 Reciprocating Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed