Vilter 458XL 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Driven)
Vilter 458XL Reciprocating Compressor - Serial No: 66494, Order No: 21510, Size: A12K458XLB. Refrigerant: Ammonia. Compressor Frame Hydrostatic Test (PSIG) - High Side: 525, Low Side: 375. Voltage: 115V. The number of cylinders is 8. Standard Refrigeration Oil Separator - Model: A93410E, Year Built: 2001. MAWP: 300/FVPSI @ 400 F. MDMT: 20F @ 300/FV PSI. National Board: 416979. WEG NEMA Motor - HP: 150, Frame: 444/5T, Volts: 460, AMPS: 170, RPM: 1780, Hz: 60, Duty: CONT, Serial No: 10329693.
Product Details
- Stock No: RRK05
- Manufacturer: Vilter
- Model: 458XL
- Serial Number: 66494
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 458-XL
- Compressor SN: 66494
- Oil Separator Included? 416979
- Oil Separator National Board #: Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 150
- Motor RPM: 1,780
- Motor Voltage: 460
- Motor Amps: 170
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444/5T
Dimensions:
- Length (Inches): 84
- Width (Inches): 48
- Height (Inches): 72
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!