Vilter 6-Cylinder Bare Reciprocating Compressor

Vilter 6-Cylinder Bare Reciprocating Compressor

Used Vilter 6-Cylinder Reciprocating Compressor. Model: VMC 446. S/N: 13762ARC. Order No: C734323. Refrigerant: ammonia. Displacement at maximum rpm: 232 cu. ft./min. Electrical requirements: 115 V. Inlets: (1) 4 in. dia. refrigerant suction port. Outlets: (1) 3 in. dia. refrigerant discharge port. Overall dimensions: 44 in. L x 39 in. W x 32 in. H.

Product Details

  • Stock No: BIIR7002
  • Manufacturer: Vilter
  • Model: 446
  • Serial Number: 13762ARC
  • Package Included? No

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Soda Manufactorer

Vilter 6-Cylinder Bare Reciprocating Compressor