Vilter 6-Cylinder Reciprocating Compressor - 75 HP

Vilter 6-Cylinder Reciprocating Compressor - 75 HP

Used Vilter 6-Cylinder Reciprocating Compressor – 75 HP. Model: 446. S/N: 4944ARC. Nominal capacity of the Vilter 446 series: 115 Tons of R-22 at 79 BHP with a 86ºF condensing temp. and a 39.2ºF suction temp. 110.7 Tons of R-717 at 47.9 BHP with a 61.1ºF condensing temp. and a 30ºF suction temp. Displacement: 232 cfm (at maximum rpm). Maximum rpm: 1200. Discharge. Maximum discharge pressure: 300 psig. Maximum discharge temperature: 300ºF. Maximum BHP with V-belt drive: 100 BHP. Maximum suction pressure: 150 psi. Connection sizes: 4 in. Suction and 3 in. Discharge. Reliance Electric 75 hp Motor. (ACN197-BC)

Product Details

  • Stock No: RGMP273
  • Manufacturer: Vilter
  • Model: 446
  • Serial Number: 4944ARC
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter 6-Cylinder Reciprocating Compressor - 75 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed