Vilter 8-Cylinder Reciprocating Compressor - 100 HP
Used Vilter 8-Cylinder Reciprocating Compressor – 100 HP. Model: 448. S/N: 4952ABRC. Nominal capacity for the Vilter 448 series: 147.6 Tons of R-717 at 62.4 BHP with a 61.1ºF condensing temp. and a 30ºF suction temp. Displacement: 309 cfm (at maximum rpm). Maximum rpm: 1200. Maximum BHP with V-belt drive: 100 BHP. Maximum discharge pressure: 300 psi. Maximum discharge temperature: 300ºF. Maximum suction pressure: 150 psi. Connection sizes: 4 in. suction and 3 in. discharge. Reliance Electric 100 hp Motor. (ACN268-BC)
Product Details
- Stock No: RGMP271
- Manufacturer: Vilter
- Model: 448
- Serial Number: 4952ABRC
- Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details