Vilter 8-Cylinder Reciprocating Compressor

Vilter 8-Cylinder Reciprocating Compressor

Vilter 8-Cylinder Reciprocating Compressor. Model: 448. Last used with R-717 producing 93 tons at 105 bhp with a 20ºF suction temperature and a 96.2ºF condensing temperature. Displacement: 182 cfm. Maximum speed: 1,200 rpm. Maximum discharge temperature: 300ºF. Liquid-cooled heads. Overall dimensions: 4 ft. L x 3 ft. 4 in. W x 5 ft. 11 in. H.(h11)(ACN233).

Product Details

  • Stock No: DTTC840B.
  • Manufacturer: Vilter
  • Model: 448
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter 8-Cylinder Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed