- Product Details
Vilter 93410F Horizontal Oil Separator (15in X 30in. 20 Gallons)
Vilter 93410F Horizontal Oil Separator (15in x 30in. 20 Gallons) Serial Number: 3-57103-2. Tank National Board Number: 32867. Tank Estimated Capacity (Gallons): 20. Tank MAWP (PSI @ Temp): 300 PSI @ 400F. Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1985. Shipping Dimensions (Inches): 68 x 15 x 15. 460 LB
Product Details
- Stock No: PEPB12
- Manufacturer: Vilter
- Model: 93410F
- Serial Number: 3-57103-2
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 15
- Tank Length (Inches): 30
- Tank Estimated Capacity (Gallons): 20
- Tank National Board Number: 32867
- Tank MAWP (PSI at temp): 300 Psi at 400F
- Tank Inlets & Outlets Description: Inlet and Oulet 2.5"
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 68
- Width (Inches): 15
- Height (Inches): 15
- Weight (LBS): 460
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1985
- Spec Sheet Available: No
- Previously Used With: Reciprocating Ammonia Compressor.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!