Vilter Air Unit Aluminum Evaporators-6.5 Ton

Vilter Air Unit Aluminum Evaporators-6.5 Ton

(2) Vilter Direct Expansion Evaporators-6.5 Ton. Model: VIC5836MA3. S/N's: 486100696-1 and 486100696-6. Order No: 100696. (3) Fan Motors, 1/3 hp, 1075 rpm, 460 V, 2.90 amps, 60 Hz, 3 phase. Inlets: (1) 1/2 in. dia. copper tube. Outlets: (1) 3/4 in. dia. NPT (drain), (1) 1-1/4 in. dia. copper tube. Overall dimensions: 106 in. L x 32 in. W x 33 in. H.(H15).

Product Details

  • Stock No: 25.SWC363.2
  • Manufacturer: Vilter
  • Model: VIC5836MA3
  • Serial Number: 486100696-1 and 486100696-6

Evaporator Coil Details

  • Frosted Capacity (BTUH/ °F TD): 0.00
  • # Fans: 3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter Air Unit Aluminum Evaporators-6.5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed