Vilter Ammonia Receiving Tank - 904 gal

Vilter Ammonia Receiving Tank - 904 gal

Used 1991 Vilter Ammonia Receiver Tank – 904 Gallon. S/N: F66684-4. Nat’l Bd: 37388. Inside straight-wall dimension: 36 in. dia. x 18 ft. L. Refrigerant: R-717 (Ammonia). MAWP: 250 PSIG @ 400ºF. MDMT: -20ºF @ 250 psi. Radius: 2:1 elliptical ends. Inlet/Outlet: (1) 3 in. dia. port. (3) 2 in. dia. ports. (1) 1-1/2 in. dia. port. (2) 1 in. dia. ports, (4) 3/4 in. dia. ports, (2) 1 in. dia. ports, (1) 1/2 in. dia. port. Overall dimensions: 20 ft. L x 3 ft. W x 7 ft. 2 in. H.

Product Details

  • Stock No: RGMB118.3a
  • Manufacturer: Vilter
  • Serial Number: F66684-4

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter Ammonia Receiving Tank - 904 gal
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed