Vilter Cylinder Cover with Water Jacket Cover.

Vilter Cylinder Cover with Water Jacket Cover.

Vilter Cylinder Cover with water jacket cover without gaskets for 450XL, 440 VMC, 450 VMC & 460 VMC compressors. Capable on Ammonia and R22. The bottom covers have been sold. Only the top covers are available.

Product Details

  • Stock No: GENF112
  • Manufacturer: Vilter

Package Details

Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 12
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 35
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Previously Used With: Vilter Reciprocating Compressor
  • Known Issues or Problems: Gaskets are not available. The bottom covers have been sold. Only the top covers are available.
Vilter Cylinder Cover with Water Jacket Cover.

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed