Vilter Horizontal Oil Separator- 12 Gallon

Vilter Horizontal Oil Separator- 12 Gallon

Vilter Horizontal Oil Separator- 12 Gallon. S/N: 3-88124-7. Ref. No: 93470C. Inside straight-wall dimensions: 1 ft. dia. x 2 ft. 2 in. L. MAWP: 250 psi @ 400°F. Inlets: (1) 2-1/2 in. dia. refrigerant infeed port. Outlets: (1) 2-1/2 in. dia. refrigerant discharge port. Overall dimensions: 5 ft. 5 in. L x 3 ft. 11 in. W x 1 ft. 7 in. H.

Product Details

  • Stock No: RGMP515
  • Manufacturer: Vilter
  • Serial Number: 3-88124-7

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter Horizontal Oil Separator- 12 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed