- Product Details
Vilter K12561A Shut-Off Valve (5")
Vilter K12561A flanged hand shut-off valve. Size: 5 in.
Product Details
- Stock No: MGS127
- Manufacturer: Vilter
- Model: K12561A
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 8
- Weight (LBS): 35
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!