- Product Details
Vilter KT508 Shaft Seal & Gasket Kit (2-1/2")
Unused Shaft Seal & Gasket Kit. Size: 2-1/2. Item Number C4-5080-KT. Type: KT508.
Product Details
- Stock No: MGS114
- Manufacturer: Vilter
- Model: KT508
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 10
- Weight (LBS): 6
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!