Vilter LP-10-63-1/3-FA Ammonia Evaporator Coil- 5 TR, 2 Fans (Low Temperature)

Vilter LP-10-63-1/3-FA Ammonia Evaporator Coil- 5 TR, 2 Fans (Low Temperature)

Vilter LP-10-63-1/3-FA Ammonia Evaporator Coil - 5 TR 2 Fans (Low Temperature) This evaporator runs with Low Temperature frosted coils. It has a capacity of 3900 (BTUH / °F TD) with an estimated tonnage of 5(TR) @15TD. An Airflow of 7200 CFM and a face velocity of 720 FPM. It uses flooded top fed coils with a gas defrost system. It previous ran on Ammonia. Included are 2 0.3HP fan motors.

Product Details

  • Stock No: MGS23
  • Manufacturer: Vilter
  • Model: LP-10-63-1/3-FA
  • Serial Number: B-7765

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 3,900
  • Est. Tons (TR) @10TD Wet: 3.25
  • Frosted Capacity (BTUH/ °F TD): 3900
  • Est. Tons (TR) @10TD Frosted: 3.25
  • Air Flow (CFM): 7200
  • Face Velocity (FPM): 720
  • Unit Coil Volume (ft3): 1.4
  • Coil Type: Flooded
  • Feed Type: Top
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 70
  • Fins Per Inch: 3
  • # Fans: 2
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motors (2): 1/3 HP, Volts: 230/460, RPM: 1150.
  • Motor Horsepower(HP): 0.3
  • Motor RPM: 1150
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 78
  • Width (Inches): 40
  • Height (Inches): 29
  • Weight (LBS): 900
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes
  • Product Purchased From: Produce Industry
Vilter LP-10-63-1/3-FA Ammonia Evaporator Coil- 5 TR, 2 Fans (Low Temperature)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed