- Product Details
Vilter OCS145 Vertical Oil Separator (12in X 30in. 15 Gallons)
Vilter OCS145 Vertical Oil Separator (12in x 30in. 15 Gallons) Serial Number: 372101. Tank National Board Number: 372101. Tank Estimated Capacity (Gallons): 15. Tank MAWP (PSI @ Temp): 400 PSI @ 400F. Tank MAWT (PSI @ Temp): -20F at 400 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1997. Shipping Dimensions (Inches): 30 x 12 x 12. 382 LB
Product Details
- Stock No: PEPB13
- Manufacturer: Vilter
- Model: OCS145
- Serial Number: 372101
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 12
- Tank Length (Inches): 30
- Tank Estimated Capacity (Gallons): 15
- Tank National Board Number: 372101
- Tank MAWP (PSI at temp): 400 PSI AT 400F
- Tank MAWT (temp at PSI): -20F at 400 PSI
- Tank Inlets & Outlets Description: Inlet and Outlet 3"
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 30
- Width (Inches): 12
- Height (Inches): 12
- Weight (LBS): 382
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1997
- Spec Sheet Available: No
- Previously Used With: Reciprocating Ammonia Compressor.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!