Vilter Oil Separator Tank - 25 Gallons
Vilter Oil Separator Tank. Approximate capacity: 25 gallons. Shell side MAWP: 250 psi @ 650 °F. Inside straight wall dimension: 1 ft. 4 in. dia. x 2 ft 4 in. L. Inlets: (2) 3-1/2 in. dia. ports. Outlets: (1) 1/2 in. dia. NPT (female) port. Overall dimensions: 2 ft. 5 in. L x 2 ft. 1 in. W x 4 ft. 2 in. H.
Product Details
- Stock No: DTTC020.
- Manufacturer: Vilter
- Serial Number: 3-53029-3
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!