Vilter Refrigerant Receiver- 150 Gallon

Vilter Refrigerant Receiver- 150 Gallon

Used Vilter Refrigerant Receiver- 150 Gallon. S/N: E91234-1. Nat'l Bd: 32886. MAWP: 300 psi @ 400°F. Inlets: (1) 2 in. dia. port, (1) 1/2 in. dia. port. Outlets: (1) 1 in. dia. port, (1) 1/2 in. dia. port. Overall dimensions: 14 ft. L x 19 in. W x 21 in. H.

Product Details

  • Stock No: AAEC840D.
  • Manufacturer: Vilter
  • Serial Number: E91234-1

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter Refrigerant Receiver- 150 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed