Vilter SC-24-84-3/4-RA-HGC Ammonia Evaporator Coil- 14 TR, 3 Fans (Low Temperature)

Vilter SC-24-84-3/4-RA-HGC Ammonia Evaporator Coil- 14 TR, 3 Fans (Low Temperature)

Vilter SC 24-84-3/4-RA-HGC Ammonia Evaporator Coil - 15 TR, 3 Fans (Low Temperature) This evaporator Coil uses Low Temperature frosted coils. A capacity of 11640 (BTUH / °F TD) and an estimated tonnage of 15(TR) @15TD. An Air Flow of 17040CFM and a face velocity of 710. Direct Expansion top fed coils with a gas defrost system. This unit was previously ran with Ammonia. The package includes 3 motors for the fans.

Product Details

  • Stock No: MGS12
  • Manufacturer: Vilter
  • Model: SC-24-84-3/4-RA-HGC
  • Serial Number: B-6224-3

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 11,130
  • Est. Tons (TR) @10TD Wet: 9.28
  • Frosted Capacity (BTUH/ °F TD): 11130
  • Est. Tons (TR) @10TD Frosted: 9.28
  • Air Flow (CFM): 18120
  • Face Velocity (FPM): 755
  • Unit Coil Volume (ft3): 3.4
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 79
  • Fins Per Inch: 4
  • # Fans: 3
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motors(3): HP Each: 3/4, RPM: 1200, Volts: 230/460, PH: 3, Hz: 60.
  • Motor Horsepower(HP): 3
  • Motor RPM: 1200
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 110
  • Width (Inches): 40
  • Height (Inches): 42
  • Weight (LBS): 2880
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes
  • Product Purchased From: Produce Industry
Vilter SC-24-84-3/4-RA-HGC Ammonia Evaporator Coil- 14 TR, 3 Fans (Low Temperature)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed