- Product Details
Vilter Shell and Tube Chiller with Surge Drum - 3,390 sq. ft.
Used Vilter Shell and Tube Chiller with Surge Drum. S/N: B-69146-1. Nat'l Bd: 11.270. Ins: LMC-11.270V. Tube material: A-214 carbon steel. Number of passes: 4. Number of tubes: 518. Tube dimensions: 11-1/4 in. dia. x 20 in. L. Heat transfer surface area: approx. 3,390 sq. ft. Tube volume: 420 gal. MAWP shell side: 200 psi @ 400 °F. Re-rated by Fru-Con Construction Corp., Nat’l Bd: 1173, Date altered: 9/2004. MAWP shell side: 80 psi @ -60 °F. Surge Drum- 615 gallons, inside straight-wall dimensions: 2 ft. 6 in. dia. x 16 ft. 11 in. L. Inlets: (1) 8 in. dia. flanged fitting, (4) 1-1/2 in. dia. ports, (2) 6 in. dia. ports. Outlets: (1) 8 in. dia. flanged fitting, (2) 2 in. dia. ports, (2) 2-1/2 in. dia. ports. Overall dimensions: 22 ft. 5 in. L x 5 ft. 8 in. W x 8 ft. 7 in. H.(H19).
Product Details
- Stock No: DTTC2057.
- Manufacturer: Vilter
- Serial Number: B-69146-1
Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!