Vilter Shell and Tube Chiller with Surge Drum

Vilter Shell and Tube Chiller with Surge Drum

Used Vilter Shell and Tube Chiller with Surge Drum. S/N: B-29995-5B. Nat'l Bd: 8000. INS: LMC-6288. MAWP shell side: 150 psi @ 650°F. Re-rated by Fru-Con Construction Corp., Nat'l Bd: 1173, Date altered: 9/2004, MAWP shell side: 60 psi @ -60°F. Surge Drum- 400 Gallon, straight-wall dimensions: 2 ft. dia. x 17 ft. 2 in. L. Inlets: (1) 8 in. dia. flanged fitting, (2) 8 in. dia. ports, (1) 1-1/2 in. dia. port. Outlets: (1) 8 in. dia. flanged fitting, (1) 1 in. dia. port, (2) 2 in. dia. ports. Overall dimensions: 22 ft. 10-1/2 in. L x 6 ft. W x 7 ft. 9 in. H.

Product Details

  • Stock No: DTTC2095.
  • Manufacturer: Vilter
  • Serial Number: B-29995-5B

Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter Shell and Tube Chiller with Surge Drum
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed