- Product Details
Vilter Super Separator Oil Tank (20in X 57in. 75 Gallons)
Vilter Vertical Super Separator. National Board: 39653. Serial No: 3-59234-4. Year Built: 1993. Max Allowable Working Pressure: 350 PSIG @ 400 F. Min.Design Metal Temperature: -20 F @ 350 PSI.
Product Details
- Stock No: JVA02A
- Manufacturer: Vilter
- Model: Super Separator
- Serial Number: 3-59234-4
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 20
- Tank Length (Inches): 56
- Tank Estimated Capacity (Gallons): 75
- Tank National Board Number: 39653
- Tank MAWP (PSI at temp): 350 PSIG @ 400 F
- Tank MAWT (temp at PSI): -20 F @ 350 PSI
- Tank Inlets & Outlets Description: Inlet & Outlet: 4 in.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
- Length (Inches): 56
- Width (Inches): 20
- Height (Inches): 18
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1993
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!