- Product Details
Vilter Super Separator Oil Tank (20in X 60in. 100 Gallons)
Vilter Vertical Super Separator. National Board: 39918. Serial No: 3-59002-1. Year Built: 1994. MAWP: 350 PSIG @ 100 F. MAMT: -20 F @ 350 F. Overall Vessel Dimensions: 20dia X 60L. Estimated Capacity: 100 Gallons. Certified by Vilter Corp.
Product Details
- Stock No: JVA03A
- Manufacturer: Vilter
- Model: Super Separator
- Serial Number: 3-59002-1
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 20
- Tank Length (Inches): 60
- Tank Estimated Capacity (Gallons): 100
- Tank National Board Number: 39918
- Tank MAWP (PSI at temp): 350 PSI @ 400 F
- Tank MAWT (temp at PSI): -20 F @ 350 PSI
- Tank Inlets & Outlets Description: Inlet/Outlet: 4 in.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Width (Inches): 25
- Height (Inches): 60
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1994
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!