- Product Details
Vilter Vertical Ammonia Receiver ( 79in. X 79in. 2000 Gallons)
Vilter Vertical Ammonia Receiver ( 79in x 79in. 2000 Gallons) Serial Number: 50935. Tank National Board Number: 48034. Tank Estimated Capacity (Gallons): 2000. Tank MAWP (PSI @ Temp): 250 PSI @ 500 F. Tank MAWT (PSI @ Temp): -20 F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2001. Shipping Dimensions (Inches): 79 x 79 x 125. 8000 LB
Product Details
- Stock No: RRK09
- Manufacturer: Vilter
- Serial Number: 50935
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 79
- Tank Length (Inches): 79
- Tank Estimated Capacity (Gallons): 2,000
- Tank National Board Number: 48034
- Tank MAWP (PSI at temp): 250 PSI @ 500 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
- Tank Inlets & Outlets Description: Inlet (in): 5 Outlet (in): 3
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 79
- Width (Inches): 79
- Height (Inches): 125
- Weight (LBS): 8,000
- # of Pieces for Shipping: 0
Additional Product Details
- Year of Manufacture: 2001
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!