Vilter Vertical Oil Separator- 75 Gallons
Vilter Vertical Oil Separator. Approximate capacity: 75 gallons. Inside straight-wall dimensions: 2 ft. dia. x 3 ft. 4 in. H. MAWP: 250 psi @ 400°F. Inlets/outlets: (1) 5 in. dia. port, (3) 3 in. dia. ports, (1) 1/2 in. dia. discharge port. Overall dimensions: 2 ft. 4 in. L x 2 ft. W x 7 ft. 5 in. H.
Product Details
- Stock No: DTTC017.
- Manufacturer: Vilter
- Serial Number: 3-57224-10
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 24
- Tank Length (Inches): 40
- Tank Estimated Capacity (Gallons): 75
- Tank National Board Number: 13465
- Tank MAWP (PSI at temp): 250 psi @ 400°F
- Tank Inlets & Outlets Description: Inlets/outlets: (1) 5 in. dia. port, (3) 3 in. dia. ports, (1) 1/2 in. dia. discharge port
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 28
- Width (Inches): 24
- Height (Inches): 89