Vilter Vertical Oil Separator Tank- 23 Gallon

Vilter Vertical Oil Separator Tank- 23 Gallon

Vilter Vertical Oil Separator Tank- 23 Gallon. S/N: 3-54814-11. Nat'l Bd: 13.018. Ins: LMC13018V. Reference No: A-63002-A. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 6 in. H. MAWP: 250 psi @ 400°F. Inlets: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 3 ft. L x 1 ft. 4 in. W x 6 ft. 4 in. H.

Product Details

  • Stock No: RGMP501
  • Manufacturer: Vilter
  • Serial Number: 3-54814-11

Tank Details

  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 15
  • Tank Length (Inches): 30
  • Tank Estimated Capacity (Gallons): 23
  • Tank National Board Number: 13.018
  • Tank MAWP (PSI at temp): 250 psi @ 400°F
  • Tank Inlets & Outlets Description: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 16
  • Height (Inches): 76

Additional Product Details

  • Year of Manufacture: 1962

Vilter Vertical Oil Separator Tank- 23 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed