Vilter Vertical Oil Separator Tank - 25 Gallon

Vilter Vertical Oil Separator Tank - 25 Gallon

Vilter Vertical Oil Separator Tank. Approximate capacity: 25 gallons. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 6 in. H. MAWP: 250 psi @ 400°F. Shell head thickness: 0.167. Head radius: ELLIP 2:1. Inlet: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 3 ft. L x 1 ft. 4 in. W x 6 ft. 4 in. H.

Product Details

  • Stock No: RGMP511
  • Manufacturer: Vilter
  • Serial Number: 3-19619-31

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter Vertical Oil Separator Tank - 25 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed