Vilter VMC 440 8-Cylinder Reciprocating Compressor - 40 HP

Vilter VMC 440 8-Cylinder Reciprocating Compressor - 40 HP

Used Vilter VMC 440-Series Reciprocating Compressor. Model: 448. Number of cylinders: 8. Serial: R14422. Size: AB448B. Order No.: F98802. Refrigerant: AMMO (ammonia). Displacement: 182 CFM. Nominal ratings: 94 TR at +20F / +95F (R-22 freon); 93 TR at +20F / +95F (R-717 ammonia). Lincoln Motor: 40 HP, 1748 RPM, 230/460V, 96/48 amps, 3-phase, 60 Hz, frame 364-U. Compressor weight: 3400 lbs. Ports (suction/discharge): 4 in. / 3 in. Previously used with ammonia refrigerant.

Product Details

  • Product ID: 13176
  • Stock No: RFOK01
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: R14422

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: Vilter
  • 03_compressor_model__: 448
  • 03_compressor_serial_: R14422
  • 03_compressor_type: Reciprocating
  • 03_micro_control_panel_inlclu: No
  • 03_motor_starter_included: No
  • 03_oil_separator_included: No
  • 03_package_included: Yes
  • 03_package_manufacturer: Vilter
  • 03_package_model_: 448
  • 03_package_order_: F98802
  • 03_reciprocating_cylinders: 8
  • 03_reciprocating_type: Belt
  • 03_stage_type: High Stage
  • ammonia_r717__nh3_compatable: Yes
  • description: Used Vilter VMC 440-Series Reciprocating Compressor. Model: 448. Number of cylinders: 8. Serial: R14422. Size: AB448B. Order No.: F98802. Refrigerant: AMMO (ammonia). Displacement: 182 CFM. Nominal ratings: 94 TR at +20F / +95F (R-22 freon); 93 TR at +20F / +95F (R-717 ammonia). Lincoln Motor: 40 HP, 1748 RPM, 230/460V, 96/48 amps, 3-phase, 60 Hz, frame 364-U. Compressor weight: 3400 lbs. Ports (suction/discharge): 4 in. / 3 in. Previously used with ammonia refrigerant.
  • halocarbon_freon__r22_compatab: Yes
  • manufacturer: Vilter
  • model: 448
  • motor_amps: 96/48
  • motor_frame_size: 364-U
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 40
  • motor_included_yesno: yes
  • motor_manufacturer: Lincoln
  • motor_phases: 3
  • motor_rpm: 1748
  • motor_voltage: 230/460
  • name: Vilter VMC 440 8-Cylinder Reciprocating Compressor - 40 HP
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13176
  • serial_number: R14422
  • stock_no: RFOK01
  • weight_lbs: 3400

Vilter VMC 440 8-Cylinder Reciprocating Compressor - 40 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed