Vilter VSG501VVRGHNECRC Rotary Screw Compressor Package (Vilter VSG501, 450 HP 4160 V)

Vilter VSG501VVRGHNECRC Rotary Screw Compressor Package (Vilter VSG501, 450 HP 4160 V)

Used 2007 Vilter VSG501 Single Screw Compressor Package. Model: VSG501VVRGHNECRC. Order: SO55293-355. Date: 10-26-07. Compressor model: VSG501, serial 3976, order SO55293, max speed 3600 RPM, max discharge pressure 465 PSIG. Oil separator vessel: MAWP 550 PSIG at 400F, MDMT: -20F at 550 PSIG, 2007. Reliance motor: 450 HP, 3576 RPM, 4160V, 3-phase, 60 Hz, TEFC, Allen Bradley micro controller. Previously run in a 'sweet gas' application.

Product Details

  • Stock No: SEPS03
  • Manufacturer: Vilter
  • Model: VSG501
  • Serial Number: 3976
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Vilter
  • Package Model: VSG501VVRGHNECRC
  • Package SN: 3976
  • Package Order: SO55293-355
  • Package Max Speed (RPM): 3600
  • Package Max Design Pressure (PSIG): 465

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: VSG501
  • Compressor SN: 3976
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 465
  • Oil Separator Included? Yes

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Allen Bradley
  • Micro Control Panel Description: micro controller. Previously run in a 'sweet gas' application.

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Gas
  • Ammonia Compatible: No
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 450
  • Motor RPM: 3576
  • Motor Voltage: 4160
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Year of Manufacture: 2007
  • Spec Sheet Available: No
  • Previously Used With: Previously run in a 'sweet gas' application

Vilter VSG501VVRGHNECRC Rotary Screw Compressor Package (Vilter VSG501, 450 HP 4160 V)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed