Vilter VSS-601 Rotary Screw Compressor Package (Vilter VSS-601, 250 HP 460 V, M&M Micro Control Panel)
Vilter Rotary Screw Compressor Package. Model: VSS601CIHSTDSDA, Serial No: 4955. Order No: S102124, Compressor Test Pressure (PSIG): 600 PSIG. Certified by Vilter Oil Separator: National Board: 38128, MAWP: 300 PSIG @ 400 F, MDMT: -20 F @ 300 PSI. M&M Refrigeration CCS Retrofit Screw Control Panel: Model: M100199G2, Serial: 1506103, Control Voltage: 120 VAC. Certified by Vilter Oil Separator: National Board: 42571, MAWP: 300 PSIG @ 400 F, MDMT: -20 F @ 300 PSI. M&M Refrigeration Vilter Mono Screw Reftrofit Panel: Model: M100199G2, Serial No: 1345107, Control Voltage: 120 VAC.
Product Details
- Stock No: NMD02
- Manufacturer: Vilter
- Model: VSS601CIHSTDSDA
- Serial Number: 4955
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Vilter
- Package Model: VSS601CIHSTDSDA
- Package SN: 4955
- Package Order: S102124
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 600
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Compressors in Package: 1
- Compressor Model: VSS601
- Compressor SN: 4955
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 600
- Oil Separator Included? Yes
- Oil Separator National Board #: 38128
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: M&M
- Micro Control Panel Description: M&M Refrigeration Model M100199G2 Control Panel.
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 250
- Motor RPM: 3,565
- Motor Voltage: 460
- Motor Amps: 263
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 168
- Width (Inches): 60
- Height (Inches): 96
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!