Vita-Mix Corporation Blending Station Advance Commercial Food Prep. Machine - 48 oz.
(2) 2007 Vita-Mix Corporation Blending Station Advance Food Prep. Machine. Model: VM0116E. Item no. 40010. Capacity 48oz. or 14lbs. 3 peak HP, 120V, 50/60 Hz, 15 amps. This in-counter design features electronic touch pad controls with 34 progRam Industriess, 48 oz. high-impact, clear XP container & blade, and removable hinged cover. Overall dimensions: 8-3/4 in. L x 12 ft. 3/4 in. W x 1 ft. 8-1/4 in. H.(H17)(ACN9).
Product Details
- Stock No: JJTT04
- Manufacturer: Vita-Mix Corporation
- Model: VM0116E