Volumetric Filling Machine 6 Head
Volumetric Filling Machine 6 Head
Volumetric Filling Machine 6 Head. 6 Valve in line filler. 24 BPM (Water), 110 V, 30 psi. Distance between valves: 4 in. conveyor size: 3-1/4 in. This filler can accommodate two more valves to make an 8 valve filler. Overall dimensions: 47-1/2 in. L x 33-1/2 in. W x 88-1/2 in. H. (XMR52a)
Product Details
- Product ID: 4096
- Stock No: NGSB526.0
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Volumetric Filling Machine 6 Head. 6 Valve in line filler. 24 BPM (Water), 110 V, 30 psi. Distance between valves: 4 in. conveyor size: 3-1/4 in. This filler can accommodate two more valves to make an 8 valve filler. Overall dimensions: 47-1/2 in. L x 33-1/2 in. W x 88-1/2 in. H. (XMR52a)
- manufacturer: Not Specified
- name: Volumetric Filling Machine 6 Head
- product_id: 4096
- stock_no: NGSB526.0
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.