Votator Scrape Surface Heat Exchanger 3 x 12
Votator Scrape Surface Heat Exchanger 3 x 12. Model: X1-W. S/N: 62383. Chamber dimensions: 3 in. diameter x 12 in. L. Scraper shaft: 2-1/4 in. diameter x 11-3/4 in. L. (2) 11-3/4 in L x 1 in. W bakelite scrapers. U.S. Varidrive Speed Motor, 2 hp, 1200 rpm, 220/440 V, 8.5/4.25 amps, 60 cycles, 3 phase, maximum speed: 1170 rpm, minimum speed: 242 rpm. Product inlet: (1) 3/4 in. threaded (male, jacket), 1-1/2 in. threaded (male). Product outlet: (1) 3/4 in. threaded (male, jacket), (1) 1-1/2 threaded (male). Overall dimensions: 52 in. L x 24 in. W x 36 in. H.(GK)
Product Details
- Stock No: RFPM480.1
- Manufacturer: Votator
- Model: X-I-W
- Serial Number: 82383
Votator & Heat Exchanger Details
- Number of Votator Tubes: 1
- Tube Diameter (inches): 3
- Tube Length (inches): 12
- Shaft, Blade and Scraper Description: Scraper shaft: 2-1/4 in. diameter x 11-3/4 in. L. (2) 11-3/4 in L x 1 in. W bakelite scrapers
- Inlets & Outlets Description: Product inlet: (1) 3/4 in. threaded (male, jacket), 1-1/2 in. threaded (male). Product outlet: (1) 3/4 in. threaded (male, jacket), (1) 1-1/2 threaded (male).
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 2
- Motor RPM: 1200
- Motor Voltage: 220/440
- Motor Amps: 8.5/4.25
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 52
- Width (Inches): 24
- Height (Inches): 36