Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: X1D. S/N: L303. Tube chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W. U.S. Motor with Varidrive Module. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3 in. diameter threaded (female). Overall dimensions: 52 in. L x 24 in. W x 35 in. H.(GD)
Product Details
- Stock No: RFPM478.1
- Manufacturer: Votator
- Model: X-I-D
- Serial Number: 303
Votator & Heat Exchanger Details
- Number of Votator Tubes: 1
- Tube Diameter (inches): 3
- Tube Length (inches): 12
- Shaft, Blade and Scraper Description: Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W. U.S. Motor with Varidrive Module
- Inlets & Outlets Description: Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3 in. diameter threaded (female).
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
Dimensions:
- Length (Inches): 52
- Width (Inches): 24
- Height (Inches): 35