VRTX Water Treatment System

VRTX Water Treatment System

VRTX™ Water Treatment System. Model: VRTX 125. Capacity: 125 gph. Used in combination with a water filtration system for the non-chemical water treatment of open cooling towers or evaporative condensers. Advantages in using the VRTX™ system include control of bacteria, corrosion and scale build-up in those water systems. G&L centrifugal pump: size: 1.5 x 2.5 x 8. Baldor industrial motor, 15 hp, 208-230 / 460V, 3450 rpm, 60Hz, 3 phase. Overall dimensions: 3 ft. 4 in. L x 2 ft. 3 in. W x 4 ft. 4 in. H.(ACN316).

Product Details

  • Stock No: DNBA024
  • Manufacturer: VRTX
  • Model: VRTX 125

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

VRTX Water Treatment System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed